Adson-Brown Tissue Forceps
Catalog #: 470315-180
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:115 mm (4.5")
- Description:Adson Brown Forceps
- Material:Stainless Steel
- Cat. no.:470315-180
Specifications
About this item
Easily manipulate delicate tissue.
- Broad control surface
- High quality stainless steel
Using narrow tips, and a broad thumb control surface, Adson-Brown forceps give you excellent control when handling delicate tissue. The tips are designed to minimize damage to tissue applying pressure evenly over the full contact surface.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought