Bone Cutting Shears, Fine Point
Catalog #: 470315-240
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:140 mm (5.5")
- Description:Fine Point Bone Cutting Shears
- Material:Stainless Steel
- Cat. no.:470315-240
Specifications
About this item
Needle points for small areas.
- Needle tip cutter
- Works in tight areas, or with smaller specimens
- Flush cutting face
Needle like points helps to reach in harder to reach areas. Precision ground edges gives a precise and cleaner cut every time. Great for cutting bone at different angles. Made with fine quality stainless steel and is non-rusting.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought