Detecto® Bariatric/Wheelchair Scale
Catalog #: 470315-960
Supplier: Fabrication Enterprises
Specifications
- Description:Wheelchair Scale
- Cat. no.:470315-960
- Dimensions:49L×45W×8"H
- Weighing Capacity:1100 lbs.
Specifications
About this item
Easily weigh patients.
- Easily position with built in handles
- Pushbutton tare
- BMI calculation
Accommodating up to 101 cm (40") wide wheelchairs, this American-made scale provides everything required for weighing bariatric patients. For added comfort, a patient may be wheeled onto the scale and the chair tare weight keyed in for an easy weighing. Heavy-duty, extra-large platform measuring 101×76 cm(40×30") with integral ramp, and 1,000 lbs. capacity makes this scale perfect for patients in manual or power wheelchairs, dialysis patients, or walk-ons. EMR/EHR ready with serial, USB, and optional ethernet connectivity.
Customers Who Bought This Also Bought