Versaflo™ Easy Clean Powered Air Purifying Respirator (PAPR) Kit TR-300N+ ECK 1, 3M™
Catalog #: 76220-734
Supplier: 3M
Specifications
- Color:Beige
- Description:3M™ Versaflo™ Easy Clean PAPR Kit TR-300N+ ECK 1, mounted
- Headtop:Head cover with suspension
- Cat. no.:76220-734
Specifications
About this item
3M™ Versaflo™ TR-300N+ ECK is a complete, ready to use HE PAPR system that is easy to clean and maintain. Suggested industries include, pharmaceutical, healthcare and food safety. Provides protection against particulates.
- Conveniently disposable with maintenance-free disposable hood
- Wider field of vision with clear visor
- Rechargeable high capacity lithium ion battery
- Clear visor and head cover with suspension
- Two selectable flow rate options - 6.5 CFM and 7.2 CFM
- Contoured design - Slim device with smooth outer surfaces can help work in tight spaces
- Easy-to-use and versatile PAPR system for particulate environments
- High efficiency particulate filter
Innovative Quick Release Swivel (QRS) connects quickly and helps avoid kinks in the breathing tube. Slim device with smooth outer surfaces can help work in tight spaces. Two types of alarms, one audible and one visual, alert user to either a low battery or low flow, such as when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger.
Certifications: NIOSH approved.
Delivery: The kit includes hood assembly, length adjusting breathing tube, PAPR unit, easy clean belt, high capacity battery, battery charger kit, HE filters, pre-filter, airflow indicator.
Customers Who Bought This Also Bought