Digital Orbital Shaker
Catalog #: 470316-816
Supplier: Heathrow Scientific
Specifications
- Temperature Range:2...40 °C
- Description:Digital Orbital Shaker
- Height:31 cm (12.2")
- Orbit:19 mm (0.8")
- Platform W×D:279×279 mm
- Cat. no.:470316-816
- Electrical:110 - 240 V, 50/60 Hz, 1.0 A
- Maximum Load:4.5 kg (10 lbs.)
- Length:31.4 cm (12.4")
- Speed:20 - 300 rpm, 1 rpm increments
- Weight:9.80 kg (21.6 lbs.)
- Width:19.7 cm (7.8")
Specifications
About this item
Versatile shaker for a vast range of protocols. Create own matrix for vessels of all shapes and sizes with Hi-Lo platform and bungee cords.
- Last run memory, enables reproducibe results
- Has a removable non-skid silicone mat to help hold vessels securely in place
- ABS body resist most commonly used chemicals and is easy to clean
- Quiet operation
- Back-lit Display
- Two control knob
- Spill-resistant tray
- Applications include incubators, cold rooms, cell cultures, immunoassays, and protein studies
Soft-start feature slowly increases to desired speed to avoid splashing. Compact design saves bench top space and fits most incubators.
No-stop electric motor feedback enables the unit to instantly adjust to weight load changes and unbalanced loads for truly reproducible results. Shut-off feature for higher speeds reduces spill occurrences from full vessels.
Time range: 0 to 74 hours and 59 minutes, 1 second increments or continuous.
Max. Relative Humidity: Non-condensing, 80% for temperatures up to 31 °C decreasing linearly to 50% R.H. at 40 °C.
Certifications: CE, UKCA, Intertek (US, CAN), ROHS3, and WEEE.
Ordering information: Five-year warranty.
Delivery: Includes Shaker, skid-free rubber platform mat, 8 bungee cord set, Universal Hi-Lo platform with soft rubber edge bumpers, 1 low voltage, double insulated power adapter (110 to 240 VAC, 50/60 Hz) with 4 interchangeable plugs.
Customers Who Bought This Also Bought