Protective Double Layer Heavy-Duty Apron with Belly Patch and Split Leg, HexArmor
Catalog #: 76208-110
Supplier: HexArmor
Specifications
- Garment application:Industrial
- Gender:Unisex
- Length:36"
- Color:Gray/Black
- Fabric:SuperFabric®
- Cat. no.:76208-110
- Type:Double layer protective apron with belly patch and split leg
Specifications
About this item
Most innovative solution in cut and puncture resistance. Heavy-duty with double layer SuperFabric® brand material belly patch. Lightweight, breathable, and ergonomic to ensure safety and comfort.
- Made with SuperFabric® brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A7 (in noted enhanced areas)
- Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass
- Heavy-duty (double layer belly patch) construction
- Lightweight compared to alternatives
- Launderable
Eliminate snags, punctures, abrasions, or cuts to the arms and torso. HexArmor® industrial aprons and body protection outperform, outlast, and fit better than the competition. SuperFabric® technology provides industry leading cut resistance, providing the protection needed most, where it's needed.
Certifications: EN 388 4X42F, ANSI/ISEA A7.
Customers Who Bought This Also Bought