Order Entry
ContactUsLinkComponent
Soothers™ Moisturizing Disposable Earplugs, Moldex®
Soothers™ Moisturizing Disposable Earplugs, Moldex®
Catalog #: 76326-010
Supplier:  Moldex/Metric
Soothers Uncorded Moist Earplugs Bx40000
Soothers™ Moisturizing Disposable Earplugs, Moldex®
Catalog #: 76326-010
Supplier:  Moldex/Metric

Specifications

  • NRR:
    33 dB
  • Color:
    Yellow/Green
  • Description:
    Foam earplugs
  • Cat. no.:
    76326-010

Specifications

About this item

Moldex® Soothers™ foam earplugs are made of extra-soft, extra light foam. The design is so comfortable, users forget they’re wearing earplugs.

  • Moisturizes for all day comfort
  • Soft foam and tapered shape for added comfort
  • Highest independently tested NRR 33 rating
  • Extra-soft, low-pressure foam for comfort and fit
  • Tapered shape for easy insertion and removal
  • Shaped to fit even very small ear canals
  • 100% PVC-free for a greener alternative

Soothers™ earplugs offer a high NRR of 33dB, making them suitable for most noisy environments. The tapered shape fits easily into the ear canal, providing a gentle and snug seal without uncomfortable pressure. Plus, the outer surface of the earplug is smooth, and does not irritate the ear canal.

Ordering information: Order requires a 6 day lead time.
Packaging: Earplugs are packaged 200 pairs per box.
Customers Who Bought This Also Bought