Digital Mechanical Overhead Stirrer, RW 20, IKA® Mixing
Catalog #: 76414-100
Supplier: IKA Works
Specifications
- Description:RW 20 digital
- Chuck range:0,5 - 10 mm
- Max. stirring capacity H₂O:20 L
- Max. torque at chuck:150 Ncm (per 100 min⁻¹)
300 Ncm (per 60 min⁻¹) - Power - motor input/output:70/35 W
- Rotation speed setting:Digital
- Weight:3.1 kg
- Electrical:100 - 115 V, 50/60 Hz, 72 W
- Speed Range:60 - 500/240 - 2000 rpm
- Dimensions:88W×212H×294D mm
E×tension arm: 160L×13Ø mm - Maximum Viscosity:10000 mPa·s
Specifications
About this item
RW 20 mechanical overhead stirrer is robust, slimline, ergonomic design with digital display.
- With constant power-drive; stepless speed control
- Two speed ranges for universal use from 60 to 2000 rpm
- Push through agitator shafts (only when stationary)
Technical improvements on the trusted RW 20 series designs.
Output shaft: 26 W
Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: A wide range of accessories are available to order separately.
Customers Who Bought This Also Bought