Notrax® 508 Diamond-Cushion™ Floor Matting, Justrite®
Catalog #: 76310-866
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black/Yellow
- Thickness:13 mm (½")
- Cat. no.:76310-866
- Length:152 cm (5 ft.)
- Weight:12 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Diamond-Cushion™ is an embossed diamond plate texture top surface that enhances the mats slip resistance while providing increased worker fatigue relief.
- Non-directional diamond plate textured embossed pattern
- Basic anti-fatigue protection provided
- PVC closed cell foam relieves leg and back discomfort
- Provides a barrier to cold floors
- Beveled edges on all 4 sides
- 15 sq. ft. coverage area
Mats are intended for applications where basic anti-fatigue relief is required at a low cost.
Material Sponge/Vinyl
Customers Who Bought This Also Bought