Notrax® 346 Sani-Trax™ Floor Matting, Justrite®
Catalog #: 76310-620
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black
- Material:PP/vinyl
- Thickness:19 mm (¾")
- Length:81 cm (32")
- Weight:12 lbs.
- Width:61 cm (2 ft.)
Specifications
About this item
Sani-Trax™ Matting is an entrance disinfectant mat that cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories.
- Tough rubber compound resists most chemicals and variations in temperature
- Helps limit the spread of contaminates on non-food contact surfaces
- Containment wall height: 0.75"
- 768 sq. ft. coverage area
Flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear. A thick rubber border allows the mat to hold up to a gallon of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution. A tough rubber compound is designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place.
Customers Who Bought This Also Bought