Notrax® 509 Diamond-Tuff™ Floor Matting, Justrite®
Catalog #: 76310-824
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black/Yellow
- Thickness:14 mm (⁹/₁₆")
- Cat. no.:76310-824
- Length:2286 cm (75 ft.)
- Weight:320 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Diamond-Tuff™ is a durable anti-fatigue/anti-slip mat with a vinyl diamond plate top surface that provides sure footing and a foam base for added comfort.
- Durable diamond pattern vinyl laminate top surface for added traction
- Dense closed cell PVC foam base provides added cushioning comfort
- Beveled edges on all four sides
- 225 sq. ft. coverage area
Diamond-Tuff™ is available in both workstation sizes and full rolls for applications that require a longer mat, such as assembly lines. The non-directional diamond plate top surface is easy to sweep or mop clean.
Material: Laminate/Vinyl
Customers Who Bought This Also Bought