Notrax® 406 Razorback™ with Dyna-Shield® Anti-Fatigue Matting, Justrite®
Catalog #: 76310-810
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black/Yellow
- Thickness:13 mm (½")
- Cat. no.:76310-810
- Length:1829 cm (60 ft.)
- Weight:151 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
These anti-fatigue mats are designed to provide traction with wide ribs that run from side-to-side, providing sure footing and easy sweep cleaning.
- PVC foam provides added cushioning comfort
- Exclusive Dyna-Shield® top surface manufactured directly into the mat for long lasting wear
- Beveled edges on all four sides of all stock, cuts, and rolls
- Max length available up to 120 linear feet
- 180 sq. ft. coverage area
The NoTrax® exclusive Dyna-Shield® PVC sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms in tear resistance and tensile strength. Designed for use in medium duty, dry work areas.
Material: PVC/Sponge
Customers Who Bought This Also Bought