Notrax® 340 Soil Guard™ Floor Matting, Justrite®
Catalog #: 76310-640
Supplier: SUPERIOR MANUFACTURING GROUP INC
Specifications
- Color:Black
- Material:PP/vinyl
- Thickness:9 mm (⅜")
- Length:152 cm (5 ft.)
- Weight:24 lbs.
- Width:91 cm (3 ft.)
Specifications
About this item
Soil Guard™ Matting is a durable outdoor entrance mat intended to guard against soil with a high/low scraping design. A low profile allows for easy door clearance as well as regular cart traffic, while a specially formulated rubber allows Soil Guard™ to withstand harsh weather environments and heavy foot traffic.
- Heavy-duty, durable rubber compound
- Low profile design for door clearance/cart traffic
- High/low design scrapes debris from shoe traffic
- 15 sq. ft. coverage area
Soil Guard™ Matting excels in both indoor and outdoor high traffic entryways and can be hosed off for easy cleaning.
Customers Who Bought This Also Bought