Order Entry
ContactUsLinkComponent
HG-200 GenoLyte® Compact Tissue Homogenizer and Cell Lyser
HG-200 GenoLyte® Compact Tissue Homogenizer and Cell Lyser
Catalog #: 76324-998
Supplier:  SPEX
Homogenizer Genolyte Tissue 115V/230V
HG-200 GenoLyte® Compact Tissue Homogenizer and Cell Lyser
Catalog #: 76324-998
Supplier:  SPEX

Specifications

  • Description:
    GenoLyte® Compact Homogenizer, 2 - 12 ml
  • Cat. no.:
    76324-998
  • Electrical:
    115/230 VAC, 50/60 Hz
  • Speed Range:
    750 - 4000 rpm
  • Dimensions:
    20.5×38×30 cm (8×15×11")
  • Weight:
    11 kg (24 lbs.)

Specifications

About this item

Ideal for small-scale sample preparation.

  • High-intensity oscillating motion homogenizes samples in seconds
  • Keep an eye on the grind process with the clear lid for viewing
  • Interchangeable vial holders handle a range of vial sizes from 2 to 12 ml
  • Safety interlock switch stops the motor if the lid is opened during homogenization
  • Digital display screen with rate and timer controls allows you to adjust speed and set time

The HG-200 GenoLyte® is capable of blending powders and crushing rocks to a fine powder or DNA, RNA, and protein extractions. It is specifically designed for rapid cell disruption, cell lysis and tissue homogenization. Common samples include plant material, seeds, animal tissue, bacteria, yeast, stool, and soil. This homogenizer is compact yet powerful, which frees up bench space in the lab. Homogenizer accepts a vial holder for 2 to 12 ml vials, a jar holder for 75 ml jars, or titer plates (all sold separately).

Customers Who Bought This Also Bought