Micro Flow Through Cells, FireflySci
Catalog #: 76016-324
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:0.03 ml
- Description:Micro Flow Through Cell
- Material:UV Quartz
- Cat. no.:76016-324
- Pathlength:2.0 mm
- External Dimensions:3.0L×3.0W×7.6H mm
- Internal Dimensions:2.0L×2.0W×7.6 mm
Specifications
About this item
The micro spectrophotometer flow cell with a 2mm light path.
- Highly accurate results only need to test sample once
- Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a rigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Two windows optically polished
Spectrophotometer cells with micro capacities.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Customers Who Bought This Also Bought