Ammonia Distillation Apparatus, DWK Life Sciences
Catalog #: KT552500-1000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:1000 ml
- Description:Ammonia Nitrogen Distillation Apparatus Set
- Height:595 mm
- Supplier No.:552500-1000
Specifications
About this item
This apparatus is used for determining the proteinaceous nitrogen content in water.
- Useful for preparing small quantities of glass-distilled water
- Used for phenol, selenium and fluoride determination
Hose connections are for use with 3/8" I.D. tubing.
Manufactured from 33 expansion, low extractable borosilicate glass meets USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought