Tissue Forceps
Catalog #: 470315-188
Supplier: DR INSTRUMENTS INC. SE
Specifications
- Length:152 mm (6")
- Description:Tissue Forceps
- Material:Stainless Steel
- Curvature:Straight
- Cat. no.:470315-188
Specifications
About this item
Hold slippery tissues easily.
- Stainless steel construction
- Made with 1×2 teeth
These large forceps are perfect for holding difficult tissue. The longer size gives you room to move and plenty of leverage. The tip uses three teeth to hold tissues securely. As these features may damage some tissues, these are usually used during initial dissection, and not with organs.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought