Laboratory Glassware Washer, PLW8505, Miele
Supplier: Miele
New Product
Certificates
About this item
The PLW 8505 laboratory glassware washer has a powerful circulation pump and is ideal for laboratory applications. Units have a stainless steel interior, glass door, include a steam condenser, liquid detergent and liquid acid neutralizer internal dispensing pumps. These glassware washers operate on 115V/60Hz. Performance/cycle, e.g., 39 narrow-neck/laboratory glassware with injectors.
- Simple operation – LED color display with Touch on Glass
- Dispense process chemicals easily – 2 integrated dispenser pumps
- With DI water connection – final rinse with demineralized water
- Have everything in view thanks to the full-glass door
Full-glass door: The full-glass door enables visual observation of the wash cycle.
High circulation rate: Powerful circulation pumps ensure thorough cleaning.
Integrated dispenser pump: Integrated dispenser pumps facilitate the quick and precise dosing of liquid detergents.
Certifications: EN 61010-1, EN 601010-1, CSA approved, CE-marked.
Ordering information: The lower injector basket (76312-046), and set of 39 injectors (76311-778), accessories and cleaning agents must be ordered separately.
Delivery: Supplied with steam condenser, stainless steel interior, glass door, liquid detergent and liquid acid neutralizer internal dispensing pumps. Baskets and accessories are not included when purchasing just the glassware washer, these must be ordered separately. Please contact your Avantor Sales representative/technical services for assistance with the product configuration. Packages including glassware washer, accessories and chemicals are also available please see details below.
Specifications
- Catalog No:
- CA77448-044
- CA77320-852
- Dispensers:
- 1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent - 1 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent
- Electrical:
- AC, 115 V, 60 Hz, 20 A
- AC, 115 V, 60 Hz, 20 A
- Heater:
- 1.0 kW
- 1.0 kW
- Plumbing:
- 1× cold water (CW);
1× hot water (HW);
1× de-mineralised water (AD);
1 drain hose connection - 1× cold water (CW);
1× hot water (HW);
1× de-mineralised water (AD);
1 drain hose connection
- Total rated load:
- 1.6 kW
- 1.6 kW
- W×D×H:
- 600×630×850 mm (23⅝×24⅞×33½”)
- 600×630×850 mm (23⅝×24⅞×33½”)
Specifications
Customers Who Bought This Also Bought