Laboratory Glassware Washer, PG8504, Miele
Supplier: Miele
New Product
Certificates
About this item
Laboratory glassware washer with DI water supply.
- Variable-speed heater pump
- Optimum cleaning performance
- Low consumption values
- Optimum wash pressure
This laboratory glassware washer reengineered its undercounter glassware washer line, taking glassware reprocessing to a higher level with the new cutting-edge Flex Series Washers. Featuring a completely redesigned wash chamber as well as a powerful variable-speed pump, this new undercounter glassware washer provide more capacity, greater load flexibility and more efficient application specific programs.
The PG 8504 laboratory glassware washer is a 23.6" wide unit with 3 wash programs, stainless steel interior and exterior and an indoor powder detergent, as well as neutralizer dispenser. External DOS module for liquid detergent dispensing can be added.
Certifications: EN 61010-1, EN 601010-1, CSA approved, CE-marked.
Ordering information: Baskets and accessories are not included when purchasing just the glassware washer, these must be ordered separately. Please contact your Avantor Sales representative/technical services for assistance with the product configuration. Packages including glassware washer, accessories and chemicals are also available please see details below.
Specifications
- Catalog No:
- CA75806-544
- CA77445-680
- Model:
- PG8504
- PG8504
- Circulation pump:
- 0.8 kV
- 0.8 kV
- Dispensers:
- 1 dispenser for powder detergent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers - 1 dispenser for powder detergent;
1 connection for DOS K 85 or DOS K 85/1 liquid dispensers
- Electrical:
- 3 AC, 208 V, 60 Hz;
Fuse 3×20 A;
Convertible to: 2 AC 208 V, 60 Hz - 3 AC, 208 V, 60 Hz;
Fuse 3×20 A;
Convertible to: 2 AC 208 V, 60 Hz
- Plumbing:
- 1× cold water (CW);
1× de-mineralised water (AD);
1 drain hose connection - 1× cold water (CW);
1× de-mineralised water (AD);
1 drain hose connection
- Total rated load:
- 6.2 kW
- 6.2 kW
- W×D×H:
- 600×600×835 mm (23⅝×23⅝×32⅞")
- 600×600×835 mm (23⅝×23⅝×32⅞")
Specifications
Related Information
Customers Who Bought This Also Bought