About this item
These single cylinder hand trucks provides safety when moving and storing of gas cylinders.
- Dual ball bearings for easier rolling
- Holds one cylinder from 155 to 305 mm (6 to 12") in diameter
- Provide optimum safety, strength, and longevity
- Constructed of 25 mm (1") and 32 mm (1.25") diameter steel tube with continuous welding
- Straps feature a steel cinch buckle and hold individual cylinders securely for safe transport
Due to their weight, high-pressure contents, and unwieldy shape, industrial gas cylinders require a specially designed hand truck to minimize accidents and injuries.
Durable 38×1372 mm (1.5×54") polypropylene support straps, lab tested to 516 kg (1138 lbs.)
Heavy-duty, 11 gauge (3 mm) floor plate with safety fins prevents warping or breaking. Features unique zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Upper handle sections bolt in place for reduced package size in order to save on freight costs.
Specifications
- Catalog No:
- 76292-470
- 76292-298
- 76292-302
- 76292-300
- Material:
- Steel
- Steel
- Steel
- Steel
- Cylinder type:
- Compressed gas
- Compressed gas
- Compressed gas
- Compressed gas
- Strap type:
- Poly cinch strap with steel buckle (1 per cylinder)
- Poly cinch strap with steel buckle (1 per cylinder)
- Poly cinch strap with steel buckle (1 per cylinder)
- Poly cinch strap with steel buckle (1 per cylinder)