Serological Pipettes with Cotton Plugging Top, Bellco Glass
Catalog #: CA12106-810
Supplier: Bellco Glass
Specifications
- Size:50×0.2 ml
- Cat. no.:CA12106-810
- Color Code:Red
- Tolerance:±0.4 ml
Specifications
About this item
Type 1 Class B Borosilicate Glass.
- Calibrated to tip
- Tempered tip, to deliver, blow out
Constricted top for cotton plugging.
Delivery: Supplied without cotton.
Customers Who Bought This Also Bought