Semi-Micro Flow Through Cell with Detachable Tubes, FireflySci
Supplier: FIREFLYSCI, INC.
Certificates
About this item
Semi-micro flow through cell with removable inlet/outlet quartz tubes.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Available in 10 mm light path
- Two windows polished
- Inlet/outlet tube dimension: 4 O.D.×2 mm I.D.
- Tubes are made of quartz
Spectrophotometer cells with semi-micro capacities (0.700 to 1.400 ml). Firefly flow cells are useful for keeping a continuous flow through the observation chamber.
Caution: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Customers Who Bought This Also Bought