Stopcocks, High Vacuum, T-Type, Hollow Glass Plugs, Chemglass
Catalog #: 80074-338
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Stopcock, T-Type, Hollow Glass Plug, High Vacuum
- Cat. no.:80074-338
- Bore Size:4 mm
- Sidearm O.D.:10 mm
- Plug Size:17.35/50
- Supplier No.:CG-480-02
Specifications
About this item
Similar to the CG-478 series, but with the addition of an extra horizontal sidearm. Precision ground and hand-lapped with corresponding numbers on barrel and plug.
Customers Who Bought This Also Bought