Table and Chair Storage Truck With Checkerette Bars, National Public Seating
Catalog #: 76276-988
Supplier: National Public Seating
Specifications
- Description:Folding Chair Dolly
- Cat. no.:76276-988
- For Use With:BT1860, BT1872, BT1896, BT3060, BT3072, BT3096 Series Folding Chairs
Specifications
About this item
The 42-8-60 Series Double-Tiered Table/Chair Dolly and Coat Rack is a wise choice for saving time and space in busy multi-purpose environments.
- Capacity to hold 42 chairs and 8 to10 tables.
- 7-gauge channelled main frame with tube in tube design through the entire base for added strength and stability
- 14-gauge cross braces and 16-gauge hanging rods
- Total weight capacity: 1320 lbs.
- Includes two coat rods
- Dark brown powder-coated steel
- Heavy duty industrial strength Colson® brand thermoplastic rubber casters 4×11/4" swivel wheels for easy gliding
- 10 year warranty
Quickly set up, take down and store as many as 42 steel or plastic folding chairs and 8 to 10 folding tables with this durable, tubular steel, easy-to-assemble unit that comes with a brown powder-coated paint finish.
Certifications: MAS Certified Green, ANSI BIFMA.
Delivery: It includes two removable steel rods to effortlessly convert the dolly into a coat check that can store up to 60 coats. Four heavy-duty thermoplastic rubber 4 swivel casters allow you to move the dolly with ease, even through doorways. Each caster boasts a 330 lbs. weight capacity for a total of 1320 lbs.
Customers Who Bought This Also Bought