Double-Tier Hanging Chair Trucks, National Public Seating
Catalog #: 76276-982
Supplier: National Public Seating
Specifications
- Description:Folding Chair Dolly
- Cat. no.:76276-982
- For Use With:201, 202, 203, 204, 210, 240 Series Folding Chairs
Specifications
About this item
The 84 Series Double-Tiered Hanging Chair Dolly is a wise choice for saving time and space in busy multipurpose environments.
- Chair capacity 84 folding chairs
- 7-gauge channelled main frame with tube in tube design through the entire base for added strength and stability
- 14-gauge cross braces and 16-gauge hanging rods
- Rods that hold chairs are angled upwards so chairs are held on with gravity and not just by the end cap
- Total weight capacity: 1320 lbs.
- Dark brown powder-coated steel
- Heavy duty industrial strength Colson® brand thermoplastic rubber casters 4×11/4” swivel wheels for easy gliding
- 10 year warranty
Quickly set up, take down and store as many as 84 steel or plastic folding chairs with this durable, tubular steel, easy-to-assemble unit that comes with a brown powder-coated paint finish. Upward angled rods secure chairs with gravity in addition to end-caps. Four heavy-duty thermoplastic rubber 4 swivel casters allow you to move the dolly with ease, even through doorways. Each caster boasts a 330 lbs. weight capacity for a total of 1320 lbs.
Certifications: MAS Certified Green.
Customers Who Bought This Also Bought