Vikan Stainless Steel Floor Scraper, Remco
Catalog #: 76006-596
Supplier: Remco Products
Specifications
- Dimensions:10.25L×1.25W×6.9"H
- Cat. no.:76006-596
- Weight:0.56 lbs.
Specifications
About this item
This floor scraper removes stubborn dirt and other substances.
- High-quality floor scraper
- Stainless steel floor scraper
Certifications: Meet FDA standards.
Customers Who Bought This Also Bought