Order Entry
ContactUsLinkComponent
Dye Laser Flow Through Cell, Firefly Sci
Dye Laser Flow Through Cell, Firefly Sci
Catalog #: 76015-078
Supplier:  FIREFLYSCI, INC.
Dye Laser Flow Through Cell Type 0210 17mm
Dye Laser Flow Through Cell, Firefly Sci
Catalog #: 76015-078
Supplier:  FIREFLYSCI, INC.

Specifications

  • Volume:
    11.3 ml
  • Material:
    UV Quartz
  • Lightpath:
    17 mm
  • Cat. no.:
    76015-078
  • External Dimensions:
    17W×21D×50.8 H mm
  • Internal Dimensions:
    13W×17D mm

Specifications

About this item

Dye laser cells are manufactured with extreme surface flatness extending to the edges of the cell.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Each cell goes through a rigorous inspection process before leaving our factory
  • Fire-fused to ensure that cuvettes are robust and durable
  • Four windows optically polished
  • Open top and open bottom flow through cell
  • Originally made for the Quanta Ray dye laser machine

Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Flatness is checked via interferometer.

Customers Who Bought This Also Bought