8700 Series Cafetorium Plush Vinyl Stack Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
The 8700 Series Cafetorium stack chair blends style, comfort and strength to provide a sleek seating solution to almost any setting.
- Upholstered vinyl seat
- Polypropylene plastic back provides ergonomic support
- 16-gauge frame
- Built to exceed ANSI/BIFMA standards
- Floor protector glides made of TPU for sensitive floors
- Built-in gangers for multiple chair setup
- Stack up to 35 chairs on DY87
- 10 year warranty
The plush vinyl upholstered seats are guaranteed to not tear, and modern-styled polypropylene plastic backs provide ergonomic support. Weighing just 10lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8700 stacker is Built To Exceed ANSI/BIFMA Standards. TPU floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack your 8700’s up to 35 high for quick cleanup and efficient storage. With 3 in-stock color combinations, the 8700 Series will bring your Cafetorium to life.
Certifications: MAS Certified Green, ANSI BIFMA.
Specifications
- Catalog No:
- 76276-718
- 76276-716
- 76276-714
- Model:
- 76276-718
- 76276-716
- 76276-714
- Frame material:
- Steel
- Steel
- Steel
- Seat/back material:
- PP/vinyl
- PP/vinyl
- PP/vinyl
Specifications
Customers Who Bought This Also Bought