2300 Series Deluxe Fabric Upholstered Triple Brace Double Hinge Premium Folding Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
Made with comfort and elegance in mind, the 2300 series fabric-upholstered folding chair is made with stain-resistant scotchgarded fabric covering 1.25" thick foam.
- Fabric and foam are cal 117 rated, Scotchguarded fabric is rated to 30000 double rubs
- Three U-shaped double riveted cross braces - one in front and one in back
- Institutional-grade powder-coated frame is made from heavy-duty powder-coated 18-gauge round tubing
- Full-size, double-contoured backrest, upholstered and firmly secured to the frame by six rivets and waterfall seat
- Double hinges on each side for added stability and durability
- Color coordinated polypropylene glides and v-tip plugs for added stability
10 year warranty
Certifications: MAS Certified Green, BodyBuilder, ANSI/BIFMA X7.1-2007
Specifications
- Catalog No:
- 76276-394
- 76276-402
- 76276-400
- 76276-398
- 76276-396
- Model:
- 76276-394
- 76276-402
- 76276-400
- 76276-398
- 76276-396
- Frame material:
- Steel
- Steel
- Steel
- Steel
- Steel
- Seat/back color:
- Beige
- Black
- Burgundy
- Blue
- Gray
- Seat/back material:
- Fabric
- Fabric
- Fabric
- Fabric
- Fabric
- Seat dimensions:
- W16×D16×H17.75"
- W16×D16×H17.75"
- W16×D16×H17.75"
- W16×D16×H17.75"
- W16×D16×H17.75"
- Backrest dimensions:
- W18.75×H8.75"
- W18.75×H8.75"
- W18.75×H8.75"
- W18.75×H8.75"
- W18.75×H8.75"
- Weight capacity:
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
Specifications
Customers Who Bought This Also Bought