Order Entry
ContactUsLinkComponent
Dye Laser Cell, FireFlySci
Dye Laser Cell, FireFlySci
Catalog #: 76016-572
Supplier:  FIREFLYSCI, INC.
Standard dye laser cell Type 2267B 20 or 40mm
Dye Laser Cell, FireFlySci
Catalog #: 76016-572
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    24.000 ml
  • Description:
    UV Quartz
  • Lightpath:
    20 or 40 mm
  • Cat. no.:
    76016-572

Specifications

About this item

This Dye Laser Cell is a standard 40 mm dye laser cell.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV Quartz and 20/40 mm variable lightpath
  • Four windows and base optically polished
  • High degree of parallelism for dye laser measurements

Each cell goes through a vigorous inspection process before leaving the factory.

Firefly cuvettes are made with high quality quartz and glass material available. Good transmission values.

Customers Who Bought This Also Bought