1300 Series Premium Vinyl Upholstered Triple Brace Double Hinge Folding Chairs, National Public Seating
Supplier: National Public Seating
Certificates
About this item
The comfortable, institutional-grade 1200 Series premium upholstered folding chair is made with the combination of durable vinyl wrapped over 1¼" of soft foam on our most popular frame.
- Unique full size double contoured back and waterfall seat
- Fully upholstered seat and back attached with 6 rivets
- Vinyl and foam are cal. 117 rated
- Three U-shaped double riveted cross braces - one in front and two in the back
- Powder-coated 18-gauge 7/8" round tubular frame
- Double hinges for added stability and durability
- Color coordinated v-tip stability plugs
- Matching replaceable PP glides prevent floor damage
0.80 mm vinyl over 1.25", 0.9lbs. density foam seat and 1.2 lbs. density back.
10 year warranty
Certifications: MAS Certified Green, BodyBuilder, ANSI BIFMA.
Specifications
- Catalog No:
- 76276-372
- 76276-378
- 76276-376
- 76276-374
- Model:
- 76276-372
- 76276-378
- 76276-376
- 76276-374
- Frame material:
- Steel
- Steel
- Steel
- Steel
- Seat/back color:
- Beige
- Black
- Blue
- Gray
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W16×D16×H17.75"
- W16×D16×H17.75"
- W16×D16×H17.75"
- W16×D16×H17.75"
- Backrest dimensions:
- W18.75×H8.75"
- W18.75×H8.75"
- W18.75×H8.75"
- W18.75×H8.75"
- Weight capacity:
- 480 lbs.
- 480 lbs.
- 480 lbs.
- 480 lbs.
Specifications
Customers Who Bought This Also Bought