Order Entry
ContactUsLinkComponent
AdapTable™ Series Convertible Bench Table, BioFit
AdapTable™ Series Convertible Bench Table, BioFit
Catalog #: 76318-790
Supplier:  BioFit
Adaptable Flexibility Demand 8 Foot Long
AdapTable™ Series Convertible Bench Table, BioFit
Catalog #: 76318-790
Supplier:  BioFit

Specifications

  • Worksurface Material:
    Laminate
  • Description:
    Convertible bench table with gray ABS/laminate seats
  • Cat. no.:
    76318-790
  • W×D:
    96×29"
  • Worksurface Color/Finish:
    Gray nebula

Specifications

About this item

The AdapTable™ convertible bench table system provides the flexibility in demand for today’s learning environment. This 244 cm (8 ft.) long model can be configured as a table with a bench on one side, a bench with a back, or ganged with a second unit to form a wider table with bench seating on two sides.

  • Easy to fold and deploy by one person
  • Other features include forearm-friendly table top edge profile and tough protective food- and bacteria-resistant table top and bench edge coating
  • Backed by a 13 year warranty

This 244 cm (8 ft.) long AdapTable model has a 74 cm (29") high surface height when configured as a table. Convertible capability enables quick configuration for use as a bench with a backrest or a table with bench seating. Its ideal for settings from training and testing facilities for nearly any organization to classrooms, cafeterias, lunch rooms, gymnasiums and food courts.

It features a set of patented magnets to facilitate ganging of two units to form a single table with bench seating on two sides and includes industrial-grade casters for smooth transport. Comfortably seats four adults or students. Black powder coat finish on frame.

Certifications: GREENGUARD Gold Certified, UL Listed.
Caution: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought