NPS® Dolly For 1100 Series Chairs, National Public Seating
Catalog #: 76276-948
Supplier: National Public Seating
Specifications
- Width:19"
- Description:Dolly for 1100 Series Chairs
- Height:39"
- Cat. no.:76276-948
- Depth:46.5"
Specifications
About this item
High-quality dolly for 1100 series chairs are a great value.
- Holds up to 26 chairs
- Two fixed and two swivel nylon casters 4×11/4"
- 80" loaded height
The DY-1100 Dolly can stack and transport up to 26 NPS 1100 Series folding chairs. This durable 11-gauge black powder-coated steel unit features four nylon casters (two that swivel) for easy mobility over nearly any surface. Each caster boasts a 275 lbs. weight capacity for a total of 1100 lbs.
Certifications: MAS Certified Green.
Delivery: Supplied with ten year warranty.
Customers Who Bought This Also Bought