Ion Exchange SPE Columns, Honeywell Burdick & Jackson
Catalog #: BJ9088
Supplier: Burdick & Jackson
Product available on GSA Advantage®
Specifications
- Capacity:3 ml
- Particle size:20 - 30 µm
- Pore size:100 Å
- Surface area:200 m²/g
- Carbon load:N/A
- Binding capacity:Approx. 2.1 meq/g
- Description:Strong Anion Exchange (Quaternary Amine Bonded Polymer)
- Exchange capacity:Approx. 2.1 meq/g
- Bed Weight:50 mg
- Cat. no.:BJ9088
- Phase:Strong Anion Exchange (Quaternary Amine Bonded Polymer)
- Supplier No.:9088
Specifications
About this item
These SPE columns are made from medical-grade polypropylene with PE frits.
- Wide selection of support materials and multiple cartridge/column sizes
- Every stationary phase batch tested to ensure lot-to-lot reproducibility
- Reliable quality
Effective pore size: Medium.
Molecular exclusion limit: 1000 Daltons.
Resin: Polystyrene divinylbenzene.
Customers Who Bought This Also Bought