Dolly for 8200 Series Chairs, National Public Seating
Catalog #: 76276-952
Supplier: National Public Seating
Specifications
- Dimensions:223/4W×35L×38"H
- Description:Dolly For 8200 Series Chairs
- Cat. no.:76276-952
- Load Capacity:18 chairs
Specifications
About this item
High-quality dolly for 8200 series chairs meet MAS certified green standards and are a great value.
- Round handles: 16-gauge, 3/4"
- Square frame: 17-gauge, 7/8"
- Stacks up to 18 series 8200 chairs
- 11/2" casters; 2 swivel and 2 fixed, made of hard rubber
- Total weight capacity: 332 lbs.
- Chrome plated steel
- Ten year warranty
The DY-82 chair dolly helps prepare musicians for performances with simple transport and storage. This 17-gauge, chrome-plated, square steel dolly holds up to 18 of the NPS 8200 series melody chairs. Handles on each side are 16 gauge, and four hard rubber four casters (two that swivel) make mobility a snap. Each caster has a 83 lbs. Weight capacity for a total of 332 lbs.
Customers Who Bought This Also Bought