Dolly for 700 and 800 Series Chairs, National Public Seating
Catalog #: 76276-946
Supplier: National Public Seating
Specifications
- Dimensions:40W×19D×35"H
- Description:Dolly For 700 and 800 Series Chairs
- Cat. no.:76276-946
- Load Capacity:36 chairs
Specifications
About this item
High-quality dolly for 700 and 800 series chairs meet MAS certified green standards and are a great value.
- Round tubular handle is 7/8"
- Casters are 4×11/4"; made of nylon
- Total weight capacity: 1100 lbs
- Stacks up to 36 of the 800 series
- Optional strap to tie down chairs during transport and storage
- Black powder coated steel
- Ten year warranty
The DY-700/800 dolly can stack and transport up to 36 folding chairs (NPS 800 Series). This durable 11-gauge black powder-coated steel unit features four nylon casters (two that swivel) for easy mobility over nearly any surface. Each caster boasts a 275 lbs. Weight capacity for a total of 1100 lbs. Constructed of 11-gauge steel.
Customers Who Bought This Also Bought