Order Entry
ContactUsLinkComponent
DURAN® GL 45 Bromobutyl Rubber Stoppers, DWK Life Sciences
DURAN® GL 45 Bromobutyl Rubber Stoppers, DWK Life Sciences
Catalog #: 76289-760
Stopper Duran Rubber Plug Gl 45 Btl CS10
DURAN® GL 45 Bromobutyl Rubber Stoppers, DWK Life Sciences
Catalog #: 76289-760

Specifications

  • Color:
    Gray
  • Description:
    Rubber stoppers, straight plug, bromobutyl
  • Cat. no.:
    76289-760
  • For Use With:
    GL 45 laboratory bottles

Specifications

About this item

DURAN® Bromobutyl Rubber closures provide a gas tight seal for all GL45 laboratory bottles with sizes from 100 to 20000 ml. Bromobutyl rubber is essentially impermeable to most gases and provides a controlled environment inside the glass bottle for oxygen sensitive materials. Useful for maintaining anaerobic culture conditions. Butyl rubber allows for multiple punctures providing easy access to the contents with a syringe.

  • Low permeability to air, gases and moisture
  • Material is virtually free of organics
  • Elastic material for effective sealing and reliable self-sealing after needle piercing
  • Upper surface features seven numbered hemispherical impressions for needle-piercing
  • Wide usable temperature range: –50 to +121 °C

They are used in anaerobic culture of microorganisms, storage of anaerobic culture media, aerobic methane oxidation, storage of oxygen sensitive materials and applications requiring gas purging or sample transfer via a syringe.

These stoppers are suitable for autoclaving or steam sterilizing at 121 °C for 20 minutes.

Used with aperture screw cap for extra security.

Certifications: Conforms to EP 3.2.9 Type I closure for chemical and penetration tests.
Customers Who Bought This Also Bought