Rotary Scissors, Slice®
Catalog #: 76314-912
Supplier: SLICE, INC.
Specifications
- Color:White/Orange
- Material:TPE, Stainless Steel 304 , GCr15
- Cat. no.:76314-912
- Length:140 mm
- Width:16 mm
Specifications
About this item
The Rotary Scissors by Slice® are an innovative tool to cut through thin, stiff materials quickly and ergonomically.
- Blade-free scissors
- Durable reinforced nylon handle with soft-touch grip lining
- Safer than traditional scissors
- Ambidextrous design
- Reduces injuries, lowers costs
- Oil, lubricant, and maintenance free
- Lightweight and sturdy
Industrial and home users alike will appreciate the safety of this bladeless tool. Two rotating steel discs feed the material through and shear it cleanly without the user’s fingers ever being in danger. Ideal for paper, gift wrap, retail display cellophane sheets, and other thin, taut materials. Not recommended for flexible materials like plastic wrap or fabric. Designed for right- or left-handed use, the 10598 is comfortable to use, and features a thumb grip and soft-touch liner. Reduce repetitive strain injuries and lower costs with Slice®.
Customers Who Bought This Also Bought