Self-Opening Scissors, Slice®
Catalog #: 76314-910
Supplier: SLICE, INC.
Specifications
- Color:White/Orange
- Material:PA6 +50% GF, PP, Stainless Steel
- Cat. no.:76314-910
- Length:140 mm
- Width:20 mm
Specifications
About this item
Self-Opening Scissors are equipped with zirconium oxide Slice® safety blades and durable reinforced nylon handles with ribbed grips.
- Ambidextrous design
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blades
- Chemically inert blades never rust
- Oil, lubricant, and maintenance free
- BPA-, phthalate-, and lead-free scissors
- LIghtweight and compact
Safer than traditional scissors, the Slice® Self-Opening Scissors feature finger-friendly edges that last 11 times longer than metal.
Customers Who Bought This Also Bought