Large Scissors, Rounded Tip, Slice®
Catalog #: 76314-906
Supplier: SLICE, INC.
Specifications
- Color:White/Orange
- Material:GFN, TPE, Stainless Steel, Zirconium Oxide
- Cat. no.:76314-906
- Length:200 mm
- Width:76 mm
Specifications
About this item
Cut through tough materials like Kevlar-reinforced fabric with Slice® safety scissors. These rounded tip scissors feature comfortable soft-touch grips and handles large enough for gloved hands.
- Zirconium oxide Slice® safety blades
- Durable reinforced nylon handle with soft-touch finger grips
- Safer than traditional scissors
- Finger-friendly® edge lasts 11 times longer than metal
- Ambidextrous design
- Reduces injuries, lower costs
- Non-sparking, non-conductive, non-magnetic blades
- Chemically inert blades never rust
- Oil, lubricant, and maintenance free
- BPA-, phthalate-, and lead-free scissors
- Lightweight and compact
The 100% zirconium oxide blades are finger-friendly® for added safety, and last up to 11 times longer than comparable steel blades. These BPA- and lead-free scissors are strong enough for adults and safe enough for kids to use. Chemically inert, oil-free, and non-rusting, the 60mm blades of these lightweight scissors are easy to clean and require no maintenance.
Customers Who Bought This Also Bought