Safety Cutter Ring, Slice
Catalog #: 76314-904
Supplier: SLICE, INC.
Specifications
- Material:GFN, Silicone, Zirconium Oxide
- Cat. no.:76314-904
- Dimensions:27L×22W×25H mm
- Weight:5.57 g
Specifications
About this item
This Safety Cutter Ring from Slice® offers precision and control through a micro-ceramic blade that moves with the user's finger. Slip the comfortable silicone ring onto the tip of either index finger and pull the hand along any line to cut.
- Blade type: micro-ceramic blade
- Durable nylon handle with removable silicone liner
- Ambidextrous design
- Finger-friendly® micro blade lasts 11 times longer than metal
- Non-sparking, non-conductive, non-magnetic blade
- Reduces injuries, lowers costs
- Chemically inert blade never rusts
- 100% zirconium oxide blade cuts effectively
- Black/orange finish
This unique tool is ideal for paper, packing tape, and clamshell packaging. The included silicone adapter ring ensures that the 10583 will fit everyone; for larger fingers, simply remove the adapter. Equipped with a finger-friendly® blade, the Safety Cutter Ring cuts effectively but is safe to the touch. Its advanced ceramic blade lasts up to 11 times longer than steel. Reduce repetitive strain injuries and lower costs with this innovative tool.
Customers Who Bought This Also Bought