Scalpel (Replaceable Blade), Slice®
Catalog #: 76314-900
Supplier: SLICE, INC.
Specifications
- Length:140 mm
- Width:10 mm
- Material:GFN, Carbon Steel, PP, Zirconium Oxide
- Cat. no.:76314-900
Specifications
About this item
The Slice® 10568 Ceramic Scalpel (Replaceable Blade) has a slim, flat handle (only 4.1mm thick), is capable of reaching into tight spaces, and includes a replaceable 10518 Slice® safety blade.
- Blade included: straight edge, rounded tip (10518)
- Handle lightly weighted, balanced for stability
- Compatible blades: 10518, 10519
- Finger-friendly® edge stays sharp 11 times longer
- Reduces injuries, lowers costs
- Blade safe up to 1600° Celsius
- Chemically inert blade never rusts
- No-tool blade change
- Fewer blade changes result in fewer injuries
- Black/orange finish
The 10568 uses the same blades as the Slice® Craft Knife. The blade is non-magnetic, non-sparking, non-conductive, chemically inert, and rust-free. Blades are autoclave-friendly and safe up to 1600° Celsius, while the handle is lightly weighted for balance and stability.
Customers Who Bought This Also Bought