Specifications
- Dimensions:137L×73.2W×21H mm
- Color:Black/Green
- Material:GFN, TPEE, POM, Carbon Steel, Zirconium Oxide
- Cat. no.:76314-898
- Weight:64.8 g
Specifications
About this item
Until now, auto-retraction on scrapers was a noble but unrealistic idea. Any spring-loaded blade required the user to hold out a blade extension slider, absorbing all the kickback force directly into their thumb or finger joints. This design flaw is not a problem for a quick scrape, but it’s not ergonomically viable for long-term use. The Slice® SureScrape™ design changes that.
- SureScrape™ reduces hand strain
- Installed blade type: 10526 rounded tip
- Durable nylon handle with soft-touch comfort grips
- Ambidextrous design
- Finger-friendly® edge lasts 11 times longer than metal
- Fewer blade changes result in fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Compatible blades: 10526, 10528
- No-tool blade change
SureScrape™ catches, absorbs, and dissipates kickback force throughout the handle, saving hand joints from repetitive strain. In this way, the Slice® auto-retract scraper handles like a manual device. In addition to features like its proprietary safety blade and ergonomic soft-touch grips, viable auto-retraction makes the 10593 the safest scraper on the market. This ambidextrous scraper comes equipped with a rounded-tip utility blade, and is ideal for scraping paint, rust, and adhesives.