Manual Utility Scraper with Safety Blade, Slice®
Catalog #: 76314-896
Supplier: SLICE, INC.
Specifications
- Dimensions:137L×73.2W×21H mm
- Color:Black/Orange
- Material:GFN, TPEE, POM, Zirconium Oxide
- Weight:66.1 g
Specifications
About this item
Slice® pairs safety and utility with the Manual Utility Scraper, featuring the patent-pending finger-friendly® safety blade.
- Installed blade type: rounded tip
- Durable nylon handle with soft-touch comfort grips
- Ambidextrous design
- Compatible blades: 10526, 10528
- Finger-friendly® edge lasts 11 times longer than metal
- Chemically inert blade never rusts
- Non-sparking, non-conductive, non-magnetic blade
- Oil- and lubricant-free blade
- Reduces injuries, lowers costs
- No-tool blade change
This unique Slice® design creates a blade that’s safe to the touch and much more durable than traditional blades. In addition, the 100% zirconium oxide blade is non-conductive, chemically inert, and never rusts. The scraper’s handle is ergonomically designed with soft-touch finger grips for extra comfort and includes convenient touches like a built-in lanyard hole and tool-free blade change. This ambidextrous scraper is equipped with a rounded-tip utility blade, ideal for scraping paint, rust, and adhesives.
Customers Who Bought This Also Bought