Auto-Retractable Industrial Knife, Slice®
Catalog #: 76314-892
Supplier: SLICE, INC.
Specifications
- Length:154.7 mm
- Width:34 mm
- Color:Black/Green
- Height:22 mm
- Material:GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
- Cat. no.:76314-892
- Weight:73 g
Specifications
About this item
This industrial knife is designed specifically for thick materials like foam and fiberglass insulation.
- Installed blade type: rounded tip
- Durable nylon handle with comfortable slider
- Ambidextrous design: simply switch the blade orientation for lefties
- Finger-friendly® edge lasts 11.2 times longer than metal
- Fewer blade changes result in fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade is safe up to 1600 °C
- Compatible blades: 10538, 10539
- No-tool blade change
With an industrial-strength zirconium oxide blade, it lasts up to eleven times longer than knives with comparable metal blades. This keeps workers more productive for longer. Use either the installed rounded-tip blade or an optional pointed-tip version: both are finger-friendly® and safe to the touch, reducing workplace injuries. With a cutting depth of up to 76 mm (approximately 3"), the 10560 handles thick materials without dulling quickly or tearing. Blade auto-retracts when slider is released. No-tool blade change mechanism allows user to switch blade orientation for left-handed use.
Customers Who Bought This Also Bought