Specifications
- Length:154.7 mm
- Width:34 mm
- Color:Black/Orange
- Height:22 mm
- Material:GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
- Cat. no.:76314-890
- Weight:72 g
Specifications
About this item
With four blade lock positions, this industrial knife cuts anything from cardboard to thick foam and fiberglass insulation.
- Installed blade type: rounded tip
- Durable nylon handle
- Ambidextrous design: reverse blade orientation for lefties
- Finger-friendly® edge lasts 11 times longer than metal
- Fewer blade changes result in fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade is safe up to 1600 °C
- Compatible blades: 10538, 10539
- No-tool blade change
The installed rounded-tip blade reaches a maximum cutting depth of 76mm (approximately 3"). Like all Slice® tools, the Manual Industrial Knife has an easy, no-tool blade change that also lets users switch the blade orientation for left-handed use. The finger friendly® blade cuts effectively and is safe to the touch. The ergonomic handle is made from durable reinforced nylon, designed to last through the toughest jobs. Convenience features include a built-in lanyard hole and a quick-release blade change button. The Slice® zirconium oxide safety blade is non-reactive, never rusts, and lasts up to 11 times longer than metal blades.