Folding Utility Knife, Slice®
Catalog #: 76314-960
Supplier: SLICE, INC.
Specifications
- Length:110 mm
- Width:33 mm
- Color:Black/Orange
- Height:21 mm
- Material:Carbon Steel, Aluminium, PA, Stainless Steel, Zirconium Oxide
- Cat. no.:76314-960
- Weight:167.5 g
Specifications
About this item
This heavy-duty utility knife combines strength and safety for a game-changing update to the traditional jackknife.
- Installed blade type: rounded tip
- Durable metal handle with comfortable finger loop
- Ambidextrous design
- Finger-friendly® blade cuts effectively
- Fewer blade changes result in fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100% zirconium oxide blade
- Blade edge lasts up to 11 times longer than metal
- Compatible blades: 10526, 10528
- No-tool blade change
Featuring a finger-friendly® grind unique to Slice®, the 10562 is safe to the touch and cuts materials effectively. Convenient design features include a comfortable finger loop for safe and controlled cuts, no-tool blade change, a quick-release lock, and a belt clip. This knife ships with a rounded-tip safety blade, but is compatible with an optional pointed-tip blade. All Slice® blades are chemically inert, non-magnetic, non-conductive, and never rust.
Delivery: Includes convenient belt clip.
Customers Who Bought This Also Bought