ProSolo Digital Water Quality Meter Kits, ODO/CT, YSI
Supplier: YSI
Certificates
About this item
These kits include a ProSolo dissolved oxygen meter, an ODO/CT probe assembly with cable, and a soft-sided carrying case. Automatically compensates DO for salinity.
- Optical dissolved oxygen sensor technology
- Color display and backlit keypad
- Long-life rechargeable lithium-ion battery
- 100 user-defined sites and data ID tags
- Onboard memory with capacity for >100,000 data sets
- Data export directly to USB flash drive
- 400 detailed calibration records can be stored and are available to view and download
Perfect for environments where salinity varies.
Certifications: CEC, CE; RoHS; IP-67; WEEE; FCC; UN Part III, Section 38.3, Test methods for lithium-ion batteries (Class 9).
Ordering information: Includes Digital ProSolo Handheld, cable, sensor and carrying case. Three-year warranty on handheld, two years on cable, probe, and ODO sensor cap.
Specifications
- Catalog No:
- 76308-062
- 76308-064
- DO resolution:
- 0.01 mg/L and 0.1%, or 0.1 mg/L and 1% (auto-adjusts based on range)
- 0.01 mg/L and 0.1%, or 0.1 mg/L and 1% (auto-adjusts based on range)
- DO accuracy:
- Accuracy at 0 to 200%: ±1% of reading or 1% saturation, whichever is greater
Accuracy at 200 to 500%: ±8% of reading
Accuracy of 0 to 20 mg/L: ±0.1 mg/L or 1% of reading, whichever is greater
Accuracy of 20 to 50 mg/L: ±8% of reading - Accuracy at 0 to 200%: ±1% of reading or 1% saturation, whichever is greater
Accuracy at 200 to 500%: ±8% of reading
Accuracy of 0 to 20 mg/L: ±0.1 mg/L or 1% of reading, whichever is greater
Accuracy of 20 to 50 mg/L: ±8% of reading
- DO concentration:
- 0 to 50 mg/L
- 0 to 50 mg/L
- DO saturation:
- 0 to 500%
- 0 to 500%
- Temperature range:
- -5 to 70°C
- -5 to 70°C
- Temperature resolution:
- 0.1°C or 0.1°F
- 0.1°C or 0.1°F
- Temperature accuracy:
- ±0.2°C
- ±0.2°C
Specifications
Customers Who Bought This Also Bought