Hi-Vis Short Sleeved Polo Shirts, Portwest
Supplier: Portwest
Certificates
About this item
Perfect for warm weather the RT22 has a stylish contrasting grey collar ensuring dirt and stains are less noticeable.
- UPF 35+
- Side vents
- Shell weight 5 oz.
- Hi-VisTex reflective tape
Certifications: ANSI/ISEA 107-2015 Type R Class 2 AS/NZS 4602.1:2011 Class D/N RIS-3279-Tom issue 1 (Orange only) EN ISO 20471 Class 2.
Caution: Machine wash warm, mild process. Do not bleach. Line dry. Do not iron. Do not dry clean.
Specifications
- Catalog No:
- 76105-180
- 76105-182
- 76105-184
- 76105-186
- 76105-178
- 76105-176
- 76105-188
- 76105-190
- Model:
- RT22
- RT22
- RT22
- RT22
- RT22
- RT22
- RT22
- RT22
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- 100% polyester, bird eye knit
- Weight:
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
- 5 oz. Shell
Specifications
Customers Who Bought This Also Bought