Mobile Maker Tool Kit
Catalog #: 470312-806
Supplier: KIDDER MFG. CO. LTD
Specifications
- Description:152 Piece Mobile Maker Tool Kit with Wood
- Cat. no.:470312-806
- Dimensions:19×30×18"
Specifications
About this item
This mobile maker tool kit is a must have for every classroom makerspace.
- Stanley 24 gal. mobile job chest is filled with 152 tools, gears/pulleys and wood
- The perfect kit to implement Maker education in your school/classroom
- Very sturdy
Delivery: This kit consist of junior basic hacksaws (4); small bench hook 8 and 10 mm (4); safety goggles clear (4); mini glue gun 110 V, 10 W (4); basswood 10×10 mm×61 cm - 100/package (1); maple dowel 3/16×24" 8/package (2); kidder kutter with adjustable fence (2); solid core wire kit 3×25 (1); 28pc assorted gears 3/16" hole (2); pistol grip hand drill (2); 13 pc drill set 5/64 to 1/4" (2); c-clamp 3" (4); pulleys- 10ea- 10, 20, 30, 40 mm (1); mobile 2 wheel cart 19×30×18" (1); mid-size claw hammer 8 oz. (4); needle nose 6" pliers (4).
Customers Who Bought This Also Bought